Safety Switch, 100A, 2P, 600VAC/250VDC, HD, Non-Fusible, NEMA 1

Item #: 388193

Cat #: DT263UGK

UPC: 782113426273

to view pricing and more.
Documents & Guides
100 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

100 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113426273, DT263UGK

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Volts DC: 250
Amps: 100
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 600