REXEL logo

Copper Compression Lug, 1 Hole, 300 kcmi

Item #: 388196
Cat #: LCAF300-38-6
UPC: 074983744510
Sign In or Register to view pricing and more.
One-hole, flared barrel, 300 kcmil cable, 3/8 stud hole.

Product Overview

One-hole, flared barrel, 300 kcmil cable, 3/8 stud hole.
Also known as: 074983744510, LCAF300-38-6

Specifications

Color: Red, Red, Red
Type: Compression Lug, Compression Lug
Material: Copper
Color: Red, Red, Red
Material: Copper
Type: Compression Lug, Compression Lug

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)