REXEL logo

Label,BMP71,B483,1"x50ft,Wht,1 RL

Item #: 388309
Cat #: M71C-1000-483
UPC: 662820924968
Sign In or Register to view pricing and more.
BMP«71 Series ToughBondÖ Ultra Aggressive Polyester Label Supply - White. Brand Name: Brady«. Sub Brand: BMP«71 Series ToughBond«. Type: Label. Application: Asset Tracking, Barcode Labeling, Component & Equipment ID, General & Industrial ID, Panel Labeling, Rating Plates, Voice & Data ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Included: 1 Continuous Roll (50 Feet). Material: Brady B-483 Polyester. Width: 1 IN. Length: 50 FT. Thickness: 0.004 IN. Finish: Gloss. Temperature Range: -40 to 248 DEG F. Printer Type: BMP«71 Label Printer. Print Method: Thermal Transfer. Suggested Ribbon Series: R4400, R6000, R6200, R6900. Compatible Surface Types: Powder Coated, Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 114709.

Product Overview

BMP«71 Series ToughBondÖ Ultra Aggressive Polyester Label Supply - White. Brand Name: Brady«. Sub Brand: BMP«71 Series ToughBond«. Type: Label. Application: Asset Tracking, Barcode Labeling, Component & Equipment ID, General & Industrial ID, Panel Labeling, Rating Plates, Voice & Data ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Included: 1 Continuous Roll (50 Feet). Material: Brady B-483 Polyester. Width: 1 IN. Length: 50 FT. Thickness: 0.004 IN. Finish: Gloss. Temperature Range: -40 to 248 DEG F. Printer Type: BMP«71 Label Printer. Print Method: Thermal Transfer. Suggested Ribbon Series: R4400, R6000, R6200, R6900. Compatible Surface Types: Powder Coated, Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 114709.
Also known as: 662820924968, M71C-1000-483

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)