REXEL logo

Wallplate 1G Blank Box Mnt Nylon Std WH

Item #: 388313
Cat #: 5129W-BOX
UPC: 032664492457
Sign In or Register to view pricing and more.
Wallplate 1G Blank Box Mnt Nylon Std WH

Product Overview

Wallplate 1G Blank Box Mnt Nylon Std WH
Also known as: 032664492457, 5129W-BOX
Frequently Bought Together (25)
Eaton Arrow Hart
TRSGF15W Tamper Resistant Self-Test GFCI Receptacle
Eaton Wiring Devices
TR270W Recp TR Duplex 15A 125V 2P3W Str WH
Eaton Wiring Devices
5132W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Eaton Wiring Devices
5151W-BOX Decora Wallplate, 1-Gang, Nylon, White
Eaton Arrow Hart
EWD 7501W Switch Decorator SP 15A 1
Eaton Wiring Devices
5152W-BOX Decora Wallplate, 2-Gang, Nylon, White Size
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Kidde Fire
21007581 Ionization Smoke Detector
ABB
THQL1115AF2 Breaker, 15A, 1P, 120/240V, 10 kAIC, Q-Line Series, Combo AFCI, Limited Quantities Available
Elite Lighting
B630W-WH Metal Stepped Baffle Trim, 6", White Baffle/White Trim
Leviton
80411-NW Decora Wallplate, 3-Gang, Nylon, White
Eaton Wiring Devices
7503W 3-Way Decora Switch, 15A, 120/277V, White
Allied Moulded
P-116OW Single Gang Electrical Box
Eaton Wiring Devices
1301-7W Toggle Switch, S/P, 15A, 120V
Eaton Wiring Devices
5134W Toggle Switch Wallplate, 1-Gang, Nylon, White
Intermatic
WP5100C In-Use Cover, 1-Gang, Weatherproof
ABB
THQL1120DF Breaker, 20A, 1P, 120VAC, 10kAIC, AFCI/GFCI, Dual Function, Plug-On
Eaton Arrow Hart
TWR270W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Arlington
CP3540 5" Ceiling Plate Cover
Arlington
BE1 Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic
Allied Moulded
9338-ESGK Fixture Support Box, Round 3-1/2", Bracket Ears, Non-Metallic
Eaton Wiring Devices
S768W-SP LAMPHOLDR KEYLESS PUSH/TOPWIRE PLAST WH
Midwest
U065P Disconnect Switch, A/C, Pull Out, 60A, 1P, 240VAC, Metal, NEMA 3R
Nutone
BK115LWH Wired Chime Kit, Illuminated, 1-Pushbutton, Surface Mount, White
Eaton Wiring Devices
1303-7W Switch Toggle 3-Way 15A 120V Grd WH

Specifications

Type: Blank
Color: White
Material: Nylon
Type: Blank
Material: Nylon
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)