REXEL logo

Marker Tie, Flag, 4.0L (101mm), Miniatur

Item #: 388323
Cat #: PLF1MB-C
UPC: 074983271641
Sign In or Register to view pricing and more.
Pan-Ty® flag tie, flag, miniature cross section, 4.0 (101mm) length, .31 x .92 (7.9 x 23.4mm) marker write-on area, nylon 6.6, natural, standard package.

Product Overview

Pan-Ty® flag tie, flag, miniature cross section, 4.0 (101mm) length, .31 x .92 (7.9 x 23.4mm) marker write-on area, nylon 6.6, natural, standard package.
Also known as: 074983271641, PLF1MB-C

Specifications

Type: Cable Ties
Color: Natural
Length: 4
Material: Nylon
Type: Cable Ties
Length: 4
Color: Natural
Material: Nylon

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)