Exit Sign, Edge-Lit LED, Red Letters, 4W, 120/277V

Item #: 38833

Cat #: CVES2RNE

UPC: 782520861704

to view pricing and more.
Documents & Guides
Exit Sign, Edge-Lit LED, Red Letters, Surface Mount, Double Face, 4 Watt, 120/277 Volt

Overview

Exit Sign, Edge-Lit LED, Red Letters, Surface Mount, Double Face, 4 Watt, 120/277 Volt
Also known as: 782520861704, CVES2RNE

Specifications

Color: Satin Aluminum, Red/Mirror
Material: Acrylic, Aluminum
Wattage: 4
Mounting: Surface
Light Technology: LED
Volts AC Range: 120 - 277
Color: Satin Aluminum, Red/Mirror
Wattage: 4
Light Technology: LED
Material: Acrylic, Aluminum
Mounting: Surface
Volts AC Range: 120 - 277