REXEL logo

Enclosure, NEMA 4x, Hinge Cover, 30" x 30" x 8"

Item #: 388365
Cat #: WS303008SS
UPC: 783510131159
Sign In or Register to view pricing and more.
Enclosure, Watershed, NEMA 4x, Hinge Cover with Quarter Turn Latch, Wall Mount, 30 x 30 x 8 Inch, Stainless Steel

Product Overview

Enclosure, Watershed, NEMA 4x, Hinge Cover with Quarter Turn Latch, Wall Mount, 30 x 30 x 8 Inch, Stainless Steel
Also known as: 783510131159, WS303008SS
Frequently Bought Together (27)
nVent Hoffman
A30P30 Panel For Enclosure, 30" x 30", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
WSHPL DIRAK PADLOCKING HANDLE
nVent Hoffman
APWK1711NFSS Window Kit, Hinged, NEMA 4X, 17" x 11", Stainless Steel
Allen-Bradley
889D-F4AC-5 Cordset, DC Micro QD, 4 Pin, Straight, Female, 5m, Yellow
nVent Hoffman
A30P30 Panel For Enclosure, 30" x 30", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
WSSOK2SS 2" Stand Off Kit
Allen-Bradley
140M-C2E-B10 Breaker, Motor Protection, 1.0A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
800T-FXJQH2RG1V PUSH PULL DEVICE ILLUMINATED
Allen-Bradley
440N-G02077 Switch, Non-Contact, 24VDC, 1A, 4m Cable, Red Molded ABS Housing
nVent Hoffman
A402DSC Junction Box, NEMA 12, Screw Cover, 4" x 2" x 2"
Allen-Bradley
60-2663 PHOTOELECTRIC
Direct Item HOF DIRECT ITEM
Grace Technologies
P-R13-H3R3 Programming Port, 10', Simplex, 3A Circuit Breaker, Nema 12/4
nVent Hoffman
WS242408SS Enclosure, NEMA 4x, Hinge Cover, 24" x 24" x 8"
nVent Hoffman
A30P30 Panel For Enclosure, 30" x 30", Type 3R, 4, 4X, 12/13, Steel
Allen-Bradley
889D-F4AB-5 889D DCMICRO
nVent Hoffman
AFK1218SS Floor Stand Kit, Height: 12", Stainless Steel
Allen-Bradley
800T-X646 Legend Plate, Yellow, IEC Ring, Blank
nVent Hoffman
A30H2408SSLP Junction Box, NEMA 4X, Continuous Hinge, 30" x 24" x 8"
Allen-Bradley
1783-US5T Switch, Unmanaged, 5 Ports, RJ45 Copper, AC or DC
Allen-Bradley
1492-SPM3B050 Circuit Breaker, Miniature, 5A, 3P, Supplementary, Trip B
Allen-Bradley
1769-L16ER-BB1B Controller, 384kB Memory, 1GB Memory Card, 16 Inputs, 16 Outputs
Allen-Bradley
1492-SPM2B010 Circuit Breaker, Miniature, 1A, 2P, Supplementary, Trip B
Allen-Bradley
25B-D1P4N104 Drive, Variable, 380-480VAC, 0.4kW, 0.5HP, 1.4A, Normal & Heavy Duty
Allen-Bradley
AB 194R-C30-1753S-PBS1 194R
Allen-Bradley
42EF-P2MPB-F4 Sensor, Photoelectric, Polarized Retroreflective, RightSight
Allen-Bradley
800T-N209RE1 Push Button, Jumbo, Push-Pull, Red, for 800T or 800H

Specifications

IP/NEMA Rating: IP66, 4X, 4
Size: 30 x 30 x 8 in
Material: Stainless Steel
Type: Enclosure, NEMA 4X
IP/NEMA Rating: IP66, 4X, 4
Material: Stainless Steel
Size: 30 x 30 x 8 in
Type: Enclosure, NEMA 4X

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)