REXEL logo

ENCLOSURE NEMA 4/4X 100A

Item #: 388376
Cat #: SE100CS
UPC: 783164219463
Sign In or Register to view pricing and more.
GE's circuit breaker enclosures are UL Listed, CSA Certified and are suitable for use as service equipment (except as noted). The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker. Spectra RMS circuit breakers are suitable for use on AC systems only. Enclosure notes and/or limitation Not CSA Certified. ACCESSORIES Neutral Kit (non-GF applications) TNIA100

Product Overview

GE's circuit breaker enclosures are UL Listed, CSA Certified and are suitable for use as service equipment (except as noted). The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker. Spectra RMS circuit breakers are suitable for use on AC systems only. Enclosure notes and/or limitation Not CSA Certified. ACCESSORIES Neutral Kit (non-GF applications) TNIA100
Also known as: 783164219463, SE100CS

Documents

Specifications

IP/NEMA Rating: 4X, 4
Type: Enclosure, Breaker
IP/NEMA Rating: 4X, 4
Type: Enclosure, Breaker

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)