REXEL logo

Panel Board, Solid Neutral, 54 x 14AWG - 750MCM

Item #: 388399
Cat #: HCWM12SN
UPC: 785901803386
Sign In or Register to view pricing and more.
Panel Board, Solid Neutral, 9 x 14 AWG - 1/0 AWG, 7 x 6 AWG - 350 MCM, 34 x 14 AWG - 4 AWG, 4 x 3/0 AWG - 750 MCM

Product Overview

Panel Board, Solid Neutral, 9 x 14 AWG - 1/0 AWG, 7 x 6 AWG - 350 MCM, 34 x 14 AWG - 4 AWG, 4 x 3/0 AWG - 750 MCM
Also known as: 785901803386, HCWM12SN

Specifications

Mounting: Panel
Type: Neutral Assembly
Poles: 54
Standards: California Proposition 65
Mounting: Panel
Poles: 54
Type: Neutral Assembly
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)