Power Supply, 240W, 10A, 24VDC Output, 93 -264VAC Input, 1PH

Item #: 388404

Cat #: 6EP13342AA01

UPC: 662643186482

to view pricing and more.
Documents & Guides
Power Supply, 240 Watt, 10 Amp, 24 Volt DC Output, 93 - 264 Volt AC Input, 1-Phase, DIN Rail Mount

Overview

Power Supply, 240 Watt, 10 Amp, 24 Volt DC Output, 93 - 264 Volt AC Input, 1-Phase, DIN Rail Mount
Also known as: 662643186482, 6EP13342AA01

Specifications

Wattage: 240
Volts DC: 24
Amps: 10
Type: Power Supply
Phase: 1
Wattage: 240
Amps: 10
Phase: 1
Volts DC: 24
Type: Power Supply