REXEL logo

Reducing Bushing, Size 2-1/2 x 1-1/4", Explosionproof, Iron Alloy

Item #: 388410
Cat #: RE74
UPC: 782274591100
Sign In or Register to view pricing and more.
Reducing Bushing, Size 2-1/2 x 1-1/4 Inch, Explosionproof, Iron Alloy, For Use With Rigid/IMC Conduit

Product Overview

Reducing Bushing, Size 2-1/2 x 1-1/4 Inch, Explosionproof, Iron Alloy, For Use With Rigid/IMC Conduit
Also known as: 782274591100, RE74

Documents

Frequently Bought Together (32)
Princeton TEC
EOS-II-RED Intrinsically Safe LED Headlamp, 130 Lumen
Bayco Products
XPP-5422B Nightstick, Intrinsically Safe Dual-Light Flashlight
Thomas & Betts
DX-1 Type DX Duct Seal, 1 lb Slug
3M
33+SUPER-3/4X20FT Professional Electrical Tape, Black, 3/4" x 20 ft, 7 mil
3M
STD-0-9X Wire Marker Tape Dispenser
Kindorf
E-760-2 Beam Clamp, 3-1/4", Hex Nut and U-Bolt Included, Steel
Belden
1036A-010-1000 Instrumentation Cable, 18 AWG Twisted Triad (7x26) Copper, 1000'
Thomas & Betts
TY525MX Cable Tie, Standard, 7.31" Long, UV Nylon, Black, 100/Pack
SYLVANIA
FO32/841/XP/XL/ECO3 Fluorescent Lamp, Extended Performance, T8, 48", 32W, 4100K
Cooper Crouse-Hinds
RE64 Reducing Bushing, 2" x 1-1/4", Threaded, Iron Alloy
Cooper Crouse-Hinds
RE98 Reducing Bushing, 3-1/2" x 3", Threaded, Iron Alloy
Cooper Crouse-Hinds
RE76 Reducing Bushing, Threaded, 2-1/2" x 2", Steel
Energizer
ECR2032 Lithium Coin Battery, 3V
Cooper Crouse-Hinds
RE52 Reducing Bushing, 1-1/2 to 3/4", Threaded, Steel
Cooper Crouse-Hinds
RE41 Reducing Bushing, 1-1/4 to 1/2", Threaded, Steel
Cooper Crouse-Hinds
CRS-H UNY705 2 1/2 NPT MALE UNY UNI
Eaton/Bussmann Series
ABC-10-R Fuse, 10 Amp, Fast-Acting, Ceramic, 1/4" x 1-1/4", 250V
Thomas & Betts
268-TB AC/Flex Connector, 1/2", 90°, 2-Screw Clamp, Steel
Leviton
S1000-PS Power Strip, 6-Outlets, 15A, 6' Cord
Cooper Crouse-Hinds
RE43 Reducing Bushing, 1-1/4 to 1", Threaded, Steel
Cooper Crouse-Hinds
RE54 Reducing Bushing, 1-1/2 to 1-1/4", Threaded, Steel
Cooper Crouse-Hinds
470G 1 1/4 WDGNUT SHT STEEL FORM 7 CVR/GASK
Thomas & Betts
TC5342A 2WAY MTG BASE 1.1X1.1IN NAT NYL ADH
Kindorf
B-905-10 PUNCHED CHNL 12GA 1.5X1.5 10FT STL
Hubbell-Wiegmann
WAS100 KO Seal, Gasketed, Oil Tight Hole Seals, 1"
Hubbell-Wiegmann
WAS050 KO Seal, Gasketed, Oil Tight Hole Seals, 1/2"
Cooper Crouse-Hinds
270G 3/4 FORM7 SHT STEEL CVR MOLDED GASK
Cooper Crouse-Hinds
RE21 3/4 TO 1/2 REDUCING BUSH
Cooper Crouse-Hinds
ECLK215 Flexible Coupling, 3/4" x 15" Long, Explosionproof
Cooper Crouse-Hinds
CRO GUAM47 1 1/4 OUTLET BX 3
Multiple
SO163BLK-CUT SO Portable Cord, 16/3, Copper, Black, Cut to Length
Satco
S8589 LED Lamp, 6.5 Watt, 450 Lumen, 3000K, MR16, GU10 Base, 120V

Specifications

Type: Reducer
Type: Reducer

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)