Breaker, 20A, 1P, 120/240V, 10kAIC

Item #: 388446

Cat #: BAB1020D

UPC: 786679153130

to view pricing and more.
Documents & Guides
Breaker, 20 Amp, 1-Pole, 120/240V, Type BAB, Bolt-On, 10 kAIC, Thermal Magnetic, High Intensity Discharge

Overview

Breaker, 20 Amp, 1-Pole, 120/240V, Type BAB, Bolt-On, 10 kAIC, Thermal Magnetic, High Intensity Discharge
Also known as: 786679153130, BAB1020D

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On