REXEL logo

Label,THT,B480,2x1,Lgt Gry,3000 LBL/RL

Item #: 388462
Cat #: THT-17-480-3
UPC: 662820579670
Sign In or Register to view pricing and more.
MetaLabelÖ Open 3" Core Metallic, Non-Metal Polyester Labels - Light Gray. Brand Name: Brady«. Sub Brand: MetaLabelÖ Series. Type: Label. Special Features: Metallic Appearance. Application: Asset Tracking, General & Industrial ID, Rating Plates. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, UL Recognized. Color: Light Gray. Material: Brady B-480 Polyester. Height: 1 IN. Width: 2 IN. Thickness: 0.0044 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -94 to 283 DEG F. Printer Type: BBP«81 Label Printer, BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 3000. Print-On Area: 1 in H x 2 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4400, R4900, R6000, R6200. Compatible Surface Types: Powder Coated, Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 104190.

Product Overview

MetaLabelÖ Open 3" Core Metallic, Non-Metal Polyester Labels - Light Gray. Brand Name: Brady«. Sub Brand: MetaLabelÖ Series. Type: Label. Special Features: Metallic Appearance. Application: Asset Tracking, General & Industrial ID, Rating Plates. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, UL Recognized. Color: Light Gray. Material: Brady B-480 Polyester. Height: 1 IN. Width: 2 IN. Thickness: 0.0044 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -94 to 283 DEG F. Printer Type: BBP«81 Label Printer, BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 3000. Print-On Area: 1 in H x 2 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4400, R4900, R6000, R6200. Compatible Surface Types: Powder Coated, Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 104190.
Also known as: 662820579670, THT-17-480-3

Documents

No Documents Available

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)