STR BLADE IP67 PLUG 15A 250V 6-15P

Item #: 388475

Cat #: 14W49

UPC: 785007114386

to view pricing and more.
Documents & Guides
Straight Blade Watertight Plug 15amp 250volt 6-15p

Overview

Straight Blade Watertight Plug 15amp 250volt 6-15p
Also known as: 785007114386, 14W49

Specifications

Phase: 3
Amps: 15
Type: Plug
Material: Rubber
Mounting: Wall
NEMA Configuration: 6-15P
Color: Yellow
Phase: 3
Type: Plug
Mounting: Wall
Color: Yellow
Amps: 15
Material: Rubber
NEMA Configuration: 6-15P