REXEL logo

6x4 Horizontal Tee Fitting, 90° Horizontal Branch

Item #: 388486
Cat #: FRT6X4YL
UPC: 074983784158
Sign In or Register to view pricing and more.
6x4 Horizontal Tee Fitting, 90° Horizontal Branch, H: 4.22", W: 10.77", Accepts optional split cover FRTSC6YL

Product Overview

6x4 Horizontal Tee Fitting, 90° Horizontal Branch, H: 4.22", W: 10.77", Accepts optional split cover FRTSC6YL
Also known as: 074983784158, FRT6X4YL
Frequently Bought Together (30)
Panduit
FRSPJ4X4YL Spill-Over Junction Fitting with 4x4 Exit, Yellow
Panduit
FRTR6X4YL Fitting, 3-Sided BRC Trumpet Spillout fo
Panduit
FRBC6X4YL Pre-Assembled Coupler for 6" x 4" Fiber Runner Channel, ASB Plastic, Yellow
Panduit
FR6ACB12 Bracket, 1/2" Thr. Rod Top Support Adj.
Panduit
FR6X4YL6 FiberRunner® Channel, 6x4, Yellow
Panduit
FR12X4YL6 Channel, 12" x 4" (300mm x 100mm), 6', F
Panduit
FRSPJC46YL Spill-Over Junction with 4x4 Exit Cover,
Panduit
FRT12X4YL Fitting, Horizontal Tee, 12" x 4" (300mm
Panduit
FR12ACB12 Bracket, Top Support Adjustable "C" for
Panduit
FRRA12X4YL Fitting, Horizontal Right Angle, 12" x 4
Panduit
FRVT6X4YL Fitting, Vertical Tee With Hinged Door,
Panduit
FREC6X4YL Fitting, End Cap, 6" x 4" (150mm x 100mm
Panduit
FRTR6X4YL Fitting, 3-Sided BRC Trumpet Spillout fo
Panduit
FRTR12X4YL Fitting, 3-Sided BRC Trumpet Spillout fo
Panduit
FR6X4YL6 FiberRunner® Channel, 6x4, Yellow
Panduit
FRSPJ2X2YL FiberRunner® Spill-Over Fitting, 2x2, Ye
Panduit
R4PCN 4 Post Rack, 45 RU, Cage Nut Rails
Multiple
THHN2/0STRGRN-CUT 2/0 AWG THHN Stranded Copper, Green, Cut to Length
Panduit
FRBC4X4YL Coupler, 4" x 4" (100mm x 100mm), FiberR
Klein
26001 Electrician's Scissors
Panduit
FR6TRBE12 Bracket for 4" x 4" & 6" x 4" FiberRunner
Panduit
FIVRA4X4YL Fitting and Cover, Inside Vertical 90°, *** Discontinued ***
Panduit
FRBC12X4YL Coupler, 12" x 4" (300mm x 100mm), Fiber
Panduit
FRFWCSC6YL Split Cover, 4-Way Cross, 6" x 4" (150mm
Panduit
FRSTRCBL FiberRunner Strut Clip Kit, Black
Panduit
FRTSC6YL Split Cover, Horizontal Tee, 6" x 4" (15
Thomas & Betts
54750 CU CTAP MAIN3/0-1/0 BRNCH2-1/0 YEL
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Panduit
FRFWC6X4YL FiberRunner® 4-Way Cross Channel Fitting
Power-Strut
038X120 3/8" Threaded Rod, 10'

Specifications

Type: Horizontal Tee, Tee Fitting
Length: 6 in
Color: Yellow, Yellow, Yellow
Type: Horizontal Tee, Tee Fitting
Color: Yellow, Yellow, Yellow
Length: 6 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)