Fitting, Vertical Tee With Hinged Door

Item #: 388488

Cat #: FRVT6X4YL

UPC: 074983784257

to view pricing and more.
The fiber routing vertical tee attaches to a 6x4 channel and/or fittings to create a 90° vertical drop from a straight horizontal run. A hinged door is included. It accepts FTR4X4YL, FIDT4X4BL, S4X4YL6, or E4X4YL6 directly. It also accepts optional snap-o

Overview

The fiber routing vertical tee attaches to a 6x4 channel and/or fittings to create a 90° vertical drop from a straight horizontal run. A hinged door is included. It accepts FTR4X4YL, FIDT4X4BL, S4X4YL6, or E4X4YL6 directly. It also accepts optional snap-o
Also known as: 074983784257, FRVT6X4YL

Specifications

Material: ABS
Type: Vertical Tee
Height: 4 in
Width: 6 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Height: 4 in
Color: Yellow
Type: Vertical Tee
Width: 6 in
Family / Style: FiberRunner®