Light Curtain, Pair, 640mm Height, 30mm Resolution, 32 Beam

Item #: 38849

Cat #: 440L-P4K0640YD

UPC: 611320943986

to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, 640 mm Protected Height, 30 mm Resolution, 32 Beam

Overview

Light Curtain, GuardShield, Pair, 640 mm Protected Height, 30 mm Resolution, 32 Beam

Muting Light Curtain Monitoring Relays allow the automatic temporary suspension of the safety function if certain conditions are met. In material handling applications, material is allowed to pass through the protective field without shutting down the machine. In addition to muting, these modules monitor up to three light curtains with presence sensing device initiation (PSDI).

Also known as: 611320943986, 440L-P4K0640YD

Specifications

Type: Light Curtain, Pair
Range: 30 mm
Height: 640 mm
Type: Light Curtain, Pair
Height: 640 mm
Range: 30 mm