REXEL logo

75T3Q/CL130V 78MM SHORT

Item #: 388514
Cat #: S3183
UPC: 045923031830
Sign In or Register to view pricing and more.
Halogen Double Ended Halogen Lamp, Designation: 75T3Q/CL, 130 V, 75 WTT, T3 Shape, R7s Double Ended Base, Clear, C-8 Filament, 1500 HR, Lumens: 1050 LM Initial, 3-1/8 IN Length, 3/8 IN Diameter

Product Overview

Halogen Double Ended Halogen Lamp, Designation: 75T3Q/CL, 130 V, 75 WTT, T3 Shape, R7s Double Ended Base, Clear, C-8 Filament, 1500 HR, Lumens: 1050 LM Initial, 3-1/8 IN Length, 3/8 IN Diameter
Also known as: 045923031830, S3183

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 1050
Wattage: 75
Volts AC: 130
Shape: T3 (Tubular)
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Wattage: 75
Shape: T3 (Tubular)
Light Technology: Halogen
Lumens: 1050
Volts AC: 130
Base: Recessed Single Contact (R7s)

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)