REXEL logo

Dimmer, 1500W, Large Control, Almond

Item #: 388645
Cat #: NT-1500-AL
UPC: 027557092692
Sign In or Register to view pricing and more.
Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Color: Almond.

Product Overview

Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Color: Almond.
Also known as: 027557092692, NT-1500-AL

Specifications

Wattage: 1500
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Almond
Dimming: Yes
Light Technology: Halogen
Wattage: 1500
Volts AC: 120
Poles: 1
Dimming: Yes
Type: Slide, Single-Pole
Mounting: Surface
Color: Almond
Light Technology: Halogen

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)