Dimmer, 1500W, Large Control, Almond

Item #: 388645

Cat #: NT-1500-AL

UPC: 027557092692

to view pricing and more.
Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Almond

Overview

Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Almond

Nova T Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500W inalmond

Also known as: 027557092692, NT-1500-AL

Specifications

Wattage: 1500
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Dimmable: Yes
Light Technology: Halogen
Family / Style: Nova T
Wattage: 1500
Volts AC: 120
Poles: 1
Light Technology: Halogen
Type: Slide, Single-Pole
Mounting: Surface
Dimmable: Yes
Family / Style: Nova T