
15 Amp Connector, 250V, 6-15R, Nylon, Black/White, Indication
Item #: 388667
Cat #: 5669-PLC
UPC: 078477139363
Sign In or Register to view pricing and more.
15 Amp Connector, 250V, NEMA 6-15R, Nylon, Black/White, Indication
Overview
15 Amp Connector, 250V, NEMA 6-15R, Nylon, Black/White, Indication
15 Amp, 250 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Power Indication, Black-White
Also known as: 078477139363, 5669-PLC
Specifications
| Mounting: | Cable |
| Type: | Connector |
| Color: | Black, White |
| Amps: | 15 |
| NEMA Configuration: | 6-15R, WD-6 |
| Mounting: | Cable |
| Color: | Black, White |
| NEMA Configuration: | 6-15R, WD-6 |
| Type: | Connector |
| Amps: | 15 |