
50A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 15.5kV
Item #: 3887
Cat #: MV155F1DBX50E
UPC: 051712269339
to view pricing and more.
Documents & Guides
50 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator
Overview
50 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator
Also known as: 051712269339, MV155F1DBX50E
Specifications
| Diameter: | 0.750 in |
| Type: | Current-Limiting |
| Amps: | 50 |
| Interrupt Rating DC: | 50 kA |
| Diameter: | 0.750 in |
| Amps: | 50 |
| Type: | Current-Limiting |
| Interrupt Rating DC: | 50 kA |