REXEL logo

Cable, Motor Power, with Brake Wires, SpeedTEc DIN Connector, 5m

Item #: 388703
Cat #: 2090-CPBM7DF-14AF05
UPC: 884951120617
Sign In or Register to view pricing and more.
Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 14 AWG, 5 meter

Product Overview

Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 14 AWG, 5 meter
Also known as: 884951120617, 2090-CPBM7DF-14AF05

Documents

Specifications

Length: 5 m
Type: Cable, Motor Power/Brake Wire
Gauge: 14
Length: 5 m
Gauge: 14
Type: Cable, Motor Power/Brake Wire

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)