Cable, Motor Power, with Brake Wires, SpeedTEc DIN Connector, 5m

Item #: 388703

Cat #: 2090-CPBM7DF-14AF05

UPC: 884951120617

to view pricing and more.
Documents & Guides
Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 14 AWG, 5 meter

Overview

Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 14 AWG, 5 meter

2090CORD

Also known as: 884951120617, 2090-CPBM7DF-14AF05

Specifications

Length: 5 m
Type: Cable, Motor Power/Brake Wire
Gauge: 14 AWG
Length: 5 m
Gauge: 14 AWG
Type: Cable, Motor Power/Brake Wire