REXEL logo

28W, 120V, Halogen, A19 Lamp, Soft White

Item #: 388729
Cat #: 28A19/HAL/DLMS/SW/4-120V
UPC: 046135500473
Sign In or Register to view pricing and more.
28 Watt, 120 Volt, Tungsten Halogen, A19 Lamp, Medium Base, Double Life, Modified Spectrum Soft White Finish, Standard Case Qty: 12, Pack Qty: 4 *Sylvania Part # 50047*

Product Overview

28 Watt, 120 Volt, Tungsten Halogen, A19 Lamp, Medium Base, Double Life, Modified Spectrum Soft White Finish, Standard Case Qty: 12, Pack Qty: 4 *Sylvania Part # 50047*
Also known as: 046135500473, 28A19/HAL/DLMS/SW/4-120V

Documents

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Lumens: 340
Wattage: 28
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White), 2700 (Warm White), 2700 (Warm White)
Light Technology: Halogen
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Lumens: 340
Shape: A19 (Arbitrary)
Light Technology: Halogen
Volts AC: 120
Wattage: 28
Color Temperature: 2700 (Warm White), 2700 (Warm White), 2700 (Warm White)

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)