2
more

Fuse, 70A Stud Mount Replacement, 600VAC, TRON Rectifier
Item #: 38875
Cat #: KAC-70
UPC: 051712470704
Sign In or Register to view pricing and more.
Documents & Guides
70 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series
Overview
70 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series
Also known as: 051712470704, KAC-70
Specifications
| Mounting: | Stud |
| Type: | Replacement Fuse, North American Style |
| Amps: | 70 |
| Volts AC: | 600 |
| Speed: | High-Speed |
| Interrupt Rating DC: | 200 kA |
| Mounting: | Stud |
| Amps: | 70 |
| Speed: | High-Speed |
| Type: | Replacement Fuse, North American Style |
| Volts AC: | 600 |
| Interrupt Rating DC: | 200 kA |