REXEL logo

Receptacle / USB Charger Combo, 15A, White *** Discontinued ***

Item #: 388755
Cat #: TM8-USBWCC6
UPC: 785007022315
Sign In or Register to view pricing and more.
15 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, 2.0/3.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - White. *** Discontinued ***

Product Overview

15 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, 2.0/3.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - White. *** Discontinued ***
Also known as: 785007022315, TM8-USBWCC6

Documents

Specifications

Type: Receptacle, Tamper Resistant, 2 Device, USB, Decora
Volts AC: 120
Amps: 15
Volts DC: 5
Color: White
NEMA Configuration: 5-15R
Type: Receptacle, Tamper Resistant, 2 Device, USB, Decora
Amps: 15
Color: White
Volts AC: 120
Volts DC: 5
NEMA Configuration: 5-15R

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)