CU Patch Crd,Cat 6A,S/FTP,5ft,YL

Item #: 388812

Cat #: STP6X5YL

UPC: 074983012329

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6AÖ 10GigÖ Modular Plugs on each end. Yellow, 5 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6AÖ 10GigÖ Modular Plugs on each end. Yellow, 5 ft.
Also known as: 074983012329, STP6X5YL

Specifications

Length: 5 ft
Material: Copper
Color: Yellow
Length: 5 ft
Color: Yellow
Material: Copper