REXEL logo

Copper Patch Cord, Cat 6A, Yellow S/FTP

Item #: 388813
Cat #: STP6X7YL
UPC: 074983012343
Sign In or Register to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Yellow, 7 ft.

Product Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Yellow, 7 ft.
Also known as: 074983012343, STP6X7YL
Frequently Bought Together (25)
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
1492-EBJ16 Terminal Block, End Barrier, Gray, for 1492-J16, J35
Hubbell-Raco
5387-0 Weatherproof Outlet Box, 1-Gang, Die Cast
Allen-Bradley
1489-M1D050 Breaker, Miniature, 5A, 1P, 277VAC, 48VDC
Allen-Bradley
1492-J3-RE Terminal Block, 25A, 600V AC/DC, Red, 2.5mm, Feed Through
Allen-Bradley
1492-J3-B Terminal Block, 25A, 600V AC/DC, Blue, 2.5mm, Feed Through
Allen-Bradley
1492-J3-W Terminal Block, 25A, 600V AC/DC, White, 2.5mm, Feed Through
Allen-Bradley
AB 1492-CJLJ5-50-B 1492 CENTER
Allen-Bradley
700S-CF620DC Relay, Safety, 8P, 3NO/1NC Base, 3NO/1NC Auxiliary, 20A, 120VAC
Allen-Bradley
1492-J3 Terminal Block, 25A, 600V AC/DC, Gray, 2.5mm, Feed Through
Eaton/Bussmann Series
AGC-1-R Fuse, 1 Amp, Fast-Acting, Glass, 1/4" x 1-1/4", 250VAC, RoHS
Allen-Bradley
1489-M1D020 Breaker, Miniature, 2A, 1P, 277VAC, 48VDC
Allen-Bradley
1492-J3-G Terminal Block, 25A, 600V AC/DC, Green, 2.5mm, Feed Through
Allen-Bradley
1489-M1D100 Breaker, Miniature, 10A, 1P, 277VAC, 48VDC
Eaton/Bussmann Series
LP-CC-2 Fuse, 2 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Allen-Bradley
800T-QH2B Pilot Light, Blue, LED, 12-130V AC/DC, 30 mm, Type 4/13
Cooper Crouse-Hinds
STTB3 CH MYERS 1 THROUGH BULKHEAD
Allen-Bradley
1492-J3-BR Terminal Block, 25A, 600V AC/DC, Brown, 2.5mm, Feed Through
Allen-Bradley
1492-N37 Terminal Block, End Barrier, High Density, Gray
Eaton/Bussmann Series
LP-CC-10 LOW PEAK CC TIME DELAY
Allen-Bradley
1492-FB3C30-L Fuse Holder, Class CC, 30A, 3P, 110 - 600V, with Indicator
Allen-Bradley
1492-CJLJ5-50-R Terminal Block, Jumper, Screwless, 50P, Red, for 1492-LM3
Allen-Bradley
1492-PDE1C142 Enclosed Power Distribution Block, 200A, 1-Line, 4- Load
Allen-Bradley
1492-CJLJ5-50-W Terminal Block, Jumper, Screwless, 50P, White, for 1492-LM3
Allen-Bradley
1585J-M8HBJM-3 Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Specifications

Material: Copper
Color: Yellow, Yellow, Yellow
Material: Copper
Color: Yellow, Yellow, Yellow

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)