Cat 6A Shielded Patch Cord, Yellow, 7 Feet, 26 AWG

Item #: 388813

Cat #: STP6X7YL

UPC: 074983012343

to view pricing and more.
TX6A™ 10Gig™ Pan-Net® STP Patch Cord, Category 6A, Shielded, Yellow, 7 Feet, 26 AWG

Overview

TX6A™ 10Gig™ Pan-Net® STP Patch Cord, Category 6A, Shielded, Yellow, 7 Feet, 26 AWG

Boost your network's speed and reliability with our durable Cat 6A S/FTP patch cord. Features easy installation and efficient cable management when used with our identification system.

Also known as: 074983012343, STP6X7YL

Specifications

Gauge: 26 AWG
Length: 7 ft
Type: CAT 6A
Color: Yellow
Shielding: Shielded
Gauge: 26 AWG
Type: CAT 6A
Shielding: Shielded
Length: 7 ft
Color: Yellow