REXEL logo

Low Voltage Photocell, 24 VDC, 1 VA, 1-15 Footcandle Range

Item #: 388966
Cat #: EM24-D2
UPC: 754182926848
Sign In or Register to view pricing and more.
Low Voltage Photocell, 24 Volt DC, 1 VA, 1-15 Footcandle Range, 1/2 Inch Thread Fitting, Compatible With All Wattstopper Lighting Control Panels and Power Packs

Product Overview

Low Voltage Photocell, 24 Volt DC, 1 VA, 1-15 Footcandle Range, 1/2 Inch Thread Fitting, Compatible With All Wattstopper Lighting Control Panels and Power Packs
Also known as: 754182926848, EM24-D2
Frequently Bought Together (28)
Wattstopper
LCSP-2 Modular Relay, Dual, 1-Pole
Wattstopper
LC8-120/277 Modular Contractor Panel
Wattstopper
BZ-50 Power Pack, Universal Voltage
Wiremold
861DB Floor Box Assembly, Duplex Receptacle, 4" Diameter, Metallic
Wattstopper
BZ-150 Universal Voltage Power Pack
Wattstopper
DT-300 Occupancy Sensor, Multi-sensing, Ceiling Mount, 360°
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Wattstopper
CI-200 PIR Occupancy Sensor
Wattstopper
LC8-120/277 Modular Contractor Panel
Wattstopper
LCSP-2 Modular Relay, Dual, 1-Pole
Wattstopper
LCSP-2 Modular Relay, Dual, 1-Pole
Littelfuse
FLNR040ID Fuse, 40A, 250VAC/125VDC, Class RK5 Time Delay
Hubbell-Raco
5386-0 Weatherproof Outlet Box, 1-Gang, Die Cast
Leviton
OSC05-M0W Occupancy Sensor, Ceiling Mount
Wattstopper
LS-102 Closed Loop Photosensor
Hubbell-Raco
5374-0 Weatherproof Outdoor Cover, Round, 4", Blank, Gray
Intermatic
FD30MWC Time Switch, 30-Minute, SPST, White
Wattstopper
DW-100-W Dual Tech Occupancy Sensor, White
ABB
A16-120L-00-84 30A, 12P, Electrically Held, Lighting Contactor
nVent Hoffman
A20P20 Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Steel
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Lutron
PP-DV Power Pack
ABB
SK-615-550-80 22mm Legend Plate, Hand-Off-Auto, Modular
Eaton
DG222NRB Safety Switch, 60A, 2P, 240V, Type DG, Fusible, NEMA 3R
Wattstopper
LMSW-102-W Digital Switch, 2-Button, Infrared, White
Wattstopper
WPIR PIR Occupancy Sensor
ABB
MCBH-11 22mm Contact Block, 1 N.O., 1 N.C., Modular
nVent Hoffman
CP1212 Panel For Concept Enclosure, 12" x 12", Steel

Specifications

Type: Photo Sensor
Volts DC: 24
Type: Photo Sensor
Volts DC: 24

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)