REXEL logo

VISE-TYPE CONN

Item #: 388993
Cat #: GC-166
UPC: 096359307167
Sign In or Register to view pricing and more.
CHC GC-166 VISE-TYPE CONN

Product Overview

CHC GC-166 VISE-TYPE CONN
Also known as: 096359307167, GC-166

Documents

No Documents Available
Frequently Bought Together (25)
Thomas & Betts
W62D Stainless Steel Service Entrance Wedge Clamp
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
UT AG-910 3/8 TYPE 316 DEADEND
DCD Design & Manufacturing
DCD 61020-020 10AK-1AK .061 316SS
Cooper Power Systems
URT0605-0B0A-1B1A Surge Arrestor, UltraSIL Polymer-Housed, Evolution, 6KV, No Insulator
MacLean Power Systems
J1092 Thimble Eye Nut, 5/8"
Appleton
G-AM-8-SF Slip Fitr-trun Assy Areamaster
Burndy
GAR6426 Fence Post Ground Connector, 3/8", 4 AWG to 2/0 AWG
Intermatic
LED4536SC LED Photo Control, 8A, 105-305V
Appleton
IAMLGL8CG7BU LED Floodlight, 158 Watt, 18400 Lumen, 5000K, 120-277V
nVent Erico
613400 Ground Rod, Copper, 3/4", 10' Long
Appleton
CG-5075 Cord Grip, Liquidtight, Aluminum, 0.500" - 0.625"
Joslyn Clark
J1075 Square Washer, 5/8", Steel, 2-1/4" x 2-1/4"
A.B. Chance
GC-5002S VISE-TYPE CONN
Appleton
UNY100NR-A Union, Male/Female, 1", Explosionproof, Aluminum
Burndy
KS26 Split Bolt, Copper, Run: 2 to 2/0 AWG, Tap: 2 to 2/0 AWG
Multiple
100 Rigid Aluminum Conduit, 1", 10'
Burndy
KS25 Split Bolt, Copper, Run: 4 to 1/0 AWG, Tap: 4 to 1/0 AWG
Philips Lighting
PM-1 Wood Pole Mounting Kit, Galvanized Steel
Intermatic
K122 Pole Bracket Adapter
A.B. Chance
GC-5004 VISE-TYPE CONN
Appleton
RB100-50A Reducing Bushing, Threaded, 1"x 1/2", Aluminum
Burndy
KC23 Service Post Connector, Copper, 10 to 1 AWG, 3/8" Stud
3M
130C-2X30FT Linerless Rubber Splicing Tape, 2" x 30'
SYLVANIA
LU1000/SBY High Pressure Sodium Lamp, Instant Restrike, E25, 1000W, Clear

Specifications

Material: Copper, Bronze
Material: Copper, Bronze

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)