REXEL logo

6IN TC HSG 42W MAX

Item #: 389
Cat #: PL6-42W-EMVOLT
UPC: 661209090720
Sign In or Register to view pricing and more.
6" TC 42W Triple Vertical CFL Housing, 120V-277V Electronic Ballast

Product Overview

6" TC 42W Triple Vertical CFL Housing, 120V-277V Electronic Ballast
Also known as: 661209090720, PL6-42W-EMVOLT

Documents

Specifications

Type: Downlight
Light Technology: Fluorescent
Type: Downlight
Light Technology: Fluorescent

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)