Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Sharp, 72"

Item #: 389036

Cat #: LPC416

UPC: 782856428565

to view pricing and more.
Documents & Guides
Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Sharp, 72"

Overview

Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Sharp, 72"

Air Terminal, Imperial Thread.

Also known as: 782856428565, LPC416

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 72 in
Finish: Bare
Material: Copper
Finish: Bare
Height: 72 in