Crimp Bonding Plate, Aluminum, 8 in² Min Contact Area

Item #: 389037

Cat #: LPA533

UPC: 782856424604

to view pricing and more.
Documents & Guides
Crimp Bonding Plate, Aluminum, 8 in² Min Contact Area

Overview

Crimp Bonding Plate, Aluminum, 8 in² Min Contact Area

The crimp bonding plate is used to crimp over cable for direct contact.

Also known as: 782856424604, LPA533

Features & Benefits

  • Compression type fingers crimp over cable for direct contact

Specifications

Width: 2.500 in
Material: Aluminum
Depth: 3.490 in
Height: 0.100 in
Width: 2.500 in
Depth: 3.490 in
Material: Aluminum
Height: 0.100 in