REXEL logo

277/480V 3-PH WYE

Item #: 389040
Cat #: ST4803PYG
UPC: 782001361556
Sign In or Register to view pricing and more.
277/480V 3-PH WYE

Product Overview

277/480V 3-PH WYE
Also known as: 782001361556, ST4803PYG

Documents

No Documents Available
Frequently Bought Together (25)
Mersen
ATDR10 CC TD FUSE 600V 10A ATDR
Mersen
ATDR2 CC TD FUSE 600V 2A ATDR
Mersen
ATDR5 CC TD FUSE 600V 5A ATDR
Mersen
ATDR25 CC TD FUSE 600V 25A ATDR
Mersen
ATDR4 CC TD FUSE 600V 4A ATDR
Ilsco
NB-350-36 Neutral Bar Kit, 36 Circuits, 6AWG-350MCM, Cu/Al Rated
Allen-Bradley
1489-M1C100 Breaker, Miniature, 10A, 1P, 277VAC, 48VDC
Mersen
ATDR6 Fuse, Class CC Time-Delay, 6Amp, 600V, AMP-TRAP
Eaton
GBK14 Ground Bar Kit, 14 Circuits, 5.69", Cu/Al
nVent Hoffman
A84PM40 Panel For Large Multi-Door Enclosure, 72" x 33.75", Steel
Burndy
KA25 Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 4 - 1/0 AWG
Allen-Bradley
1492-EBJ3 Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10
Allen-Bradley
140M-C2E-B40 Breaker, Motor Protection, 4.0A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
1492-PBC3 Distribution Block, Cover, 1P, for 380A - 760A, 1492-PD
Allen-Bradley
1492-EBL3Q Terminal Block, End Barrier, Gray, for 1492-L3Q, L3QS, LG3Q
Allen-Bradley
1492-CJK5-50 Terminal Block, Jumper, Screwless, 50P, Yellow, for 1492-L3
Allen-Bradley
1489-AMCL106 Busbar, 1-Phase, 6 Pin, for 6 Circuit Breakers
Allen-Bradley
1734-EP24DC Expansion Power Supply, 24VDC Input, 400mA, Horizontal Mounting
Mersen
ATDR20 CC TD FUSE 600V 20A ATDR
Allen-Bradley
1756-IB32 I/O Module, Digital DC Input, 32 Channel, 24VDC
Allen-Bradley
1492-L6T-G Terminal Block, 50A, 600V AC/DC, Green, 22 - 8AWG, 6mm
Allen-Bradley
100S-C23EJ32C Contactor, Safety, 23A, 3P, 24VDC Coil, 3NO, 2NC
Allen-Bradley
100S-C09EJ32C Contactor, Safety, 9A, 24VDC, Coil, Contacts, 3NO, 3NO, 2NC
Allen-Bradley
20-750-2262C-2R I/O Module, 12 Points, for PowerFlex 753/755, 24VDC, 22 Series
Allen-Bradley
1606-XLS960E-3 Power Supply, Switched Mode, 960W Output, 24-28 Output Voltage, 3P

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)