REXEL logo

ECO Connecting Module, Kit, 45A, for 140M-F to 100-C30 - C37

Item #: 389087
Cat #: 140M-F-PKC37
UPC: 611320735666
Sign In or Register to view pricing and more.
ECO Connecting Module, Kit, 45 Amp, for 140M-F to 100-C09 - C23, 140M-F-PNC37, Connector, 140M-F-PSC43, Coil Module

Product Overview

ECO Connecting Module, Kit, 45 Amp, for 140M-F to 100-C09 - C23, 140M-F-PNC37, Connector, 140M-F-PSC43, Coil Module
Also known as: 611320735666, 140M-F-PKC37

Documents

Frequently Bought Together (25)
Allen-Bradley
140M-D-PKC23 ECO Connecting Module, Kit, 25A, for 140M-D to 100-C09 - C23
CUSTOMER
Allen-Bradley
140M-F8N-C32 Breaker, Motor Protection, 32A, F Frame, 3P, 600VAC, High Break
Vynckier
VJ1816HWLL2 Vj W/hinge/2 Twist Latches
Allen-Bradley
140M-F8E-C32 Breaker, Motor Protection, 32A, F Frame, 3P, High Magnetic
NEBO
6464 LIL Larry LED Flashlight, Multi-Function, 250 Lumen, Black
Allen-Bradley
100-C37D10 Contactor, IEC, 37A, 3P, 120VAC Coil, 1NO
Allen-Bradley
140M-F8N-C45 Breaker, Motor Protection, 45A, F Frame, 3P, 600VAC, High Break
Allen-Bradley
889D-M4AC-5 Cordset, DC Micro M12, 4 Pin, Straight, Male, 5m, Yellow
Allen-Bradley
800H-N5B Push Button, Boot, Chlorosulfonated Polyethylene, Green, 30mm
ABB
THQP115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Q-Line Series, Thin
Allen-Bradley
104-C16EJ22 Contactor, Reversing, 16A, 3P, 24VDC, Coil, 1NO/NC
Allen-Bradley
800H-N5A Push Button, Boot, Chlorosulfonated Polyethylene, Red, 30mm
nVent Hoffman
A606CH Junction Box, NEMA 12, Hinged Cover, 6" x 6" x 4"
Woodhead
28W76 Locking Plug, 30A, 3PH 480V, 3P4W, Wetguard
Edwards
876-N5 Vibrating Horn, Grille Type, Outdoor, 120V AC
Woodhead
29W76 Locking Connector, 30A, 480V, Wetguard
Allen-Bradley
800FP-LE4 Push Button, Extended Red Head, Illuminated, Plastic, 22.5mm
Eaton/Bussmann Series
16370-3 POWER DIST. BLOCK 15PK
Sola Hevi-Duty
63-23-112-4 120VA MCR HARDWIRE REGULATOR
Sola Hevi-Duty
STV100K-48D Tvss 480v 3ph Delta Hard Wired
Allen-Bradley
800F-1YP2 800F ASSEMBLED
Allen-Bradley
140G-J-MTL63 Breaker, Molded Case, J Frame, Terminal Lugs, 6 x 12-2AWG, CU Only
Allen-Bradley
1489-M3C060 Breaker, Miniature, 6A, 3P, 480Y/277VAC
Allen-Bradley
140G-I2C3-D15 Breaker, Molded Case, 150A, 3P, 600VAC, 25kAIC

Specifications

Amps: 45
Type: Connecting Module
Family / Style: 140M
Amps: 45
Family / Style: 140M
Type: Connecting Module

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)