REXEL logo

12 AWG THHN Stranded Copper, Red, 5000'

Item #: 389091
Cat #: THHN12STRRED5000RL
UPC: 980100229238
Sign In or Register to view pricing and more.
12 AWG, THHN, Stranded Copper, 600V, Red, 5000 ft. Reel.

Product Overview

12 AWG, THHN, Stranded Copper, 600V, Red, 5000 ft. Reel.
Also known as: 980100229238, THHN12STRRED5000RL

Specifications

Color: Red, Red, Red
Type: THWN-2, THHN
Gauge: 12
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Color: Red, Red, Red
Gauge: 12
Material: Copper
Volts AC: 600
Type: THWN-2, THHN
Jacket: PVC, Polyvinyl Chloride
Length: 5000 ft
Conductors: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)