REXEL logo

Cable, Motor Power, with Brake Wires, SpeedTEc DIN Connector, 7m

Item #: 389092
Cat #: 2090-CPBM7DF-16AF07
UPC: 884951120457
Sign In or Register to view pricing and more.
Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 16 AWG, 7 meter

Product Overview

Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 16 AWG, 7 meter
Also known as: 884951120457, 2090-CPBM7DF-16AF07

Documents

Frequently Bought Together (25)
Allen-Bradley
2090-CFBM7DF-CEAF07 Cable, Motor Feedback, Speedtec DIN Connector, Flying Lead, 7m
Allen-Bradley
2090-CFBM7DD-CEAF07 Cable, Motor Feedback, Speedtec DIN Connector, Standard, 7m
nVent Hoffman
CSD242412 WM Enclosure, NEMA 4/12, Concept, 24x24x12"
Allen-Bradley
MPL-B330P-MJ74AA Servo Motor, Rotary, 460V, 100mm Frame, 5000 RPM, Low Inertia
Allen-Bradley
A-B 2198-TCON-24VDCIN36 Kinetix 550
Bizline
CAT5E07FTBBLU Patch Cord, CAT5e, 4-Pair, Blue, 7', No Boots, CMR
Allen-Bradley
1492-FB2C30 Fuse Holder, Class CC, 30A, 2P, 110 - 600V
Allen-Bradley
800F-ALP Contact Block, Mounting Latch, Plastic, for 800F Pendant Station
Allen-Bradley
800F-N3W Lamp Module, Integrated LED, White, 24V AC/DC, Front Latch Mount
Allen-Bradley
1492-FB3C30 Fuse Holder, Class CC, 30A, 3P, 110 - 600V
Allen-Bradley
800F-X02D Contact Block, 22.5mm, Plastic, 2 Normally Closed, Double Circuit
Allen-Bradley
1489-M1C010 Breaker, Miniature, 1A, 1P, 277VAC, 48VDC
Allen-Bradley
440R-S13R2 Relay, Safety, Compatibility Input, 1 Dual Channel, 1NC Auxiliary
Allen-Bradley
2097-V34PR3 Drive, Servo, 480VAC, 3-Phase, 1.00kW, 2.8A, Safe Torque-Off
Bizline
CAT5E03FTBBLU Patch Cord, CAT5e, 4-Pair, Blue, 3', No Boots, CMR
Allen-Bradley
1783-US8T Switch, Unmanaged, 8 Ports, RJ45 Copper, AC or DC
Allen-Bradley
2090-CPWM6DF-16AA05 TL-Series 5m Standard Power Cable
Allen-Bradley
2090-CFBM7DD-CEAA05 Cable, Motor Feedback, Speedtec DIN Connector, Standard, 5m
Allen-Bradley
1766-L32BXBA Controller, 20 Inputs, 12 Outputs, 24VDC, Digital and Analog
Allen-Bradley
1489-M1C030 Breaker, Miniature, 3A, 1P, 277VAC, 48VDC
Allen-Bradley
2097-F2 Line Filter, 240/480VAC, 10A, Side Mount
Allen-Bradley
MPL-B4530K-MJ74AA MP-SERIES MPL
Allen-Bradley
2090-K2CK-D15M Connector, Kit, Low Profile, Motor Feedback, 15-Pin, Male, D-Sub,
Allen-Bradley
800F-15YSE112 Legend Plate, 60mm Round, Universal, Yellow, Black Text
Allen-Bradley
MPL-B430P-MJ72AA Servo Motor, Rotary, 460V, 115mm Frame, 5000 RPM, Low Inertia

Specifications

Type: Cable, Motor Power/Brake Wire
Length: 7 m
Gauge: 16
Type: Cable, Motor Power/Brake Wire
Gauge: 16
Length: 7 m

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)