FEM VULCANIZED PLUG

Item #: 389109
Cat #: 16V28-E
UPC: 078477989937
Sign In or Register to view pricing and more.
Documents & Guides
LEV 16V28-E FEM VULCANIZED PLUG

Overview

LEV 16V28-E FEM VULCANIZED PLUG
Also known as: 078477989937, 16V28-E

Specifications

Gender: Female
Amps: 400
Color: Black
Material: Neoprene
IP/NEMA Rating: 3R
Gender: Female
Color: Black
IP/NEMA Rating: 3R
Amps: 400
Material: Neoprene

Customer Reviews

No reviews for this product
(0)