REXEL logo

DUPLEX E-NET PORT

Item #: 389188
Cat #: P-R2-M5RF3
UPC:
Sign In or Register to view pricing and more.
GRP P-R2-M5RF3 DUPLEX E-NET PORT

Product Overview

GRP P-R2-M5RF3 DUPLEX E-NET PORT
Also known as: P-R2-M5RF3
Frequently Bought Together (25)
nVent Hoffman
LEDD2S35 LED Light Kit, 20 - 60VDC, Screw Mount, IR Motion Sensor
Allen-Bradley
2090-CSWM1DF-14AA05 Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 5m
Allen-Bradley
2090-CSBM1DF-14AA03 Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 3m
Allen-Bradley
2090-CSBM1DF-14AA10 Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 10m
Panduit
CLMAR2/0-14-Q Mechanical Lug/Anti-Rotation, Copper, 14 - 2/0 AWG
nVent Hoffman
HG0500403 IP 54 5IN EXHST GRILE KIT 9011
Allen-Bradley
2090-CSBM1DF-18AF15 KINETIX CABLE SINGLE DSL 2090-SERIES
Allen-Bradley
1489-M1D030 Breaker, Miniature, 3A, 1P, 277VAC, 48VDC
Allen-Bradley
140G-G2C3-C90 Breaker, Molded Case, 90A, 25kA, 600VAC, G2 Interrupting Code
Ilsco
CAN-302 CU MEC (36) 14-6 250-6 B UR CSA
Eaton/Bussmann Series
JTN60060 J' 60A TOUCHSAFE HOLDER
Eaton/Bussmann Series
LPJ-125SP 125 Amp Class J Dual-Element, Time-Delay Fuse, No Indication, 600V
Sola Hevi-Duty
HS5F5AS Transformer, Automation, 5KVA, 240/480VAC Input, 120/240VAC Output
Allen-Bradley
140G-G-NVM12R Operator Mechanism, Variable Depth, with Internal Handle
Allen-Bradley
25B-D043N114 Drive, Variable, 380-480VAC, 22kW, 30HP, 43A, Normal & Heavy Duty
Allen-Bradley
25B-D024N114 Drive, Variable, 380-480VAC, 11kW, 15HP, 24A, Normal & Heavy Duty
Allen-Bradley
2097-R6 Shunt Resistor, 150W, 75 Ohms Resistance
Allen-Bradley
1489-M1C080 Breaker, Miniature, 8A, 1P, 277VAC, 48VDC
Allen-Bradley
1585J-M8CBJM-0M6 Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal
Allen-Bradley
2198-DB42-F AC Line Filter, 480VAC 3PH, 42A, for 2198-H070-Er Drive
Allen-Bradley
1585J-M8CBJM-5 Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal
Allen-Bradley
2198-H070-ADP-IN Shared Bus Connector Kit, Kinetix 5500 Frame Size 3
Allen-Bradley
A-B 2198-CAPMOD-1300 Kinetix 5500 C
nVent Hoffman
HH05SS04004X Filter Fan Shroud, NEMA 4/4X
Allen-Bradley
1585J-M8HBJM-0M15 Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)