Legend Plate, 30 x 40mm, 22.5mm Opening, 1 Piece

Item #: 38919

Cat #: 800F-34AE112

UPC: 781180253737

to view pricing and more.
Documents & Guides
Legend Plate, 30 x 40 mm, 1 Piece, Aluminum, with Black Text, "EMERGENCY STOP", 22.5 mm Opening

Overview

Legend Plate, 30 x 40 mm, 1 Piece, Aluminum, with Black Text, "EMERGENCY STOP", 22.5 mm Opening
Also known as: 781180253737, 800F-34AE112

Specifications

Type: Legend Plate, 22.5mm
Family / Style: 800F
Size: 30 x 40 mm
Material: Aluminum
Type: Legend Plate, 22.5mm
Size: 30 x 40 mm
Family / Style: 800F
Material: Aluminum