Stranded Conductor, Aluminum, Smooth Weave, 250', 98.64 kcmil

Item #: 389252

Cat #: LPA100250

UPC: 782856613169

to view pricing and more.
Documents & Guides
Provides a path to ground for lightning currents. Stranded Conductor, Aluminum, Smooth Weave, 250', 98.64 kcmil.

Overview

Provides a path to ground for lightning currents. Stranded Conductor, Aluminum, Smooth Weave, 250', 98.64 kcmil.

Provides a path to ground for lightning currents.

Also known as: 782856613169, LPA100250

Features & Benefits

  • Provides a path to ground for lightning currents

Specifications

Length: 250 ft
Material: Aluminum
Weight: 0.100 lb
Length: 250 ft
Weight: 0.100 lb
Material: Aluminum