Power Distribution Block, 1-Pole, Single Primary - Multiple Secondary

Item #: 3893

Cat #: 16370-1

UPC: 051712271349

to view pricing and more.
Documents & Guides
Power Distribution Block, 1-Pole, Line: 6 AWG - 350 kcmil Cu/Al; Load: (12) 14-4 Cu, 12-4 Al

Overview

Power Distribution Block, 1-Pole, Line: 6 AWG - 350 kcmil Cu/Al; Load: (12) 14-4 Cu, 12-4 Al

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712271349, 16370-1

Specifications

Volts DC: 600
Poles: 1
Volts AC: 600
Allowable Gauge Range: 14 - 4, 6 - 350, 12 - 4
Volts DC: 600
Volts AC: 600
Poles: 1
Allowable Gauge Range: 14 - 4, 6 - 350, 12 - 4