REXEL logo

800H NEMA 7/9

Item #: 389324
Cat #: 800H-Y11J
UPC: 662073228370
Sign In or Register to view pricing and more.
AB 800H-Y11J 800H NEMA 7/9

Product Overview

AB 800H-Y11J 800H NEMA 7/9
Also known as: 662073228370, 800H-Y11J

Documents

Frequently Bought Together (25)
Allen-Bradley
800R-1HZ4R 800R 30 MM
Allen-Bradley
800H-N100G 800H 30 MM
Allen-Bradley
800H-UR13 Potentiometer, 1 Kilo-Ohms, Resistance, 300V AC/DC, NEMA 4/4X/13
Allen-Bradley
800H-N140 Padlocking Cover, for Standard Pilot Devices, Blank Legend Included
Allen-Bradley
800H-AR1 30MM MOMENTARY PUSH BUTTON 800H PB
Allen-Bradley
AB 800H-AR3 30MM MOMENTARY PUSH
Allen-Bradley
800H-N155R 800H 30 MM
Allen-Bradley
800H-N154G 800H 30 MM
Allen-Bradley
800H-BR6 Push Button, Extended Head, Red, Operator Only
Allen-Bradley
800H-Y50 Legend Plate, Standard Size, Red, Text,"STOP", NEMA 7/9
Allen-Bradley
800R-2HZ4R Enclosure, Rosite Glass Polyester, 2 Unit, NEMA 4/4X/13, 30mm
Allen-Bradley
800H-N141A 800H 30 MM
Allen-Bradley
800H-N101B 800H 30 MM
Allen-Bradley
800H-N5A Push Button, Boot, Chlorosulfonated Polyethylene, Red, 30mm
Allen-Bradley
800H-BR5A SWITCH,PUSHBUTTON 600V
Allen-Bradley
800H-AR2 Push Button, Bootless Flush Head, Black, Operator Only
Allen-Bradley
800H-FRXT Push Button, Twist to Release, Red Mushroom Head, Plastic, 30 mm
Allen-Bradley
800H-PR16 Pilot Light, Transformer Type, 120VAC, No Lens, 30mm
Allen-Bradley
800H-3HZ4C 800H 30 MM
Allen-Bradley
800H-N5H 30mm Replacement Color Boot 800H PB
Allen-Bradley
800H-N146 Washer, Thrust, 30mm, Prevents Rotation of Device
Allen-Bradley
800H-QR10R Pilot Light, Full Voltage, 120V AC/DC, Red, 30mm
Allen-Bradley
800H-UR24 Potentiometer, 5 Kilo-Ohms, Resistance, 300V AC/DC, NEMA 4/4X/13
Allen-Bradley
800T-XD1V 800T 30 MM PUSH-BUTTON
Allen-Bradley
800H-FRXT6A 30.5MM TYPE 4/4X/13

Specifications

Type: Legend Plates
Type: Legend Plates

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)