REXEL logo

Hinge Bracket, 1-3/4" H x 19" W x 6" Deep

Item #: 389328
Cat #: FBA01
UPC:
Sign In or Register to view pricing and more.
Hinge Bracket, 1-3/4" H x 19" W x 6" Deep

Product Overview

Hinge Bracket, 1-3/4" H x 19" W x 6" Deep
Also known as: FBA01

Specifications

Type: Hinge Bracket
Product Height: 1 3/4 in
Product Depth: 6 in
Color: Black
Product Width: 19 in
Type: Hinge Bracket
Product Depth: 6 in
Product Width: 19 in
Product Height: 1 3/4 in
Color: Black

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)