A17 Unistrut Acc. Pkg 2-dr

Item #: 389347

Cat #: A17UNISTRUT

UPC: 783510135768

Sign In or Register to view pricing and more.
Unistrut Acc. Pkg. 2-dr, Bulletin A17y (accessories For Fiberglass Type 4x Enclosures), Size/dims: , Material/finish:

Overview

Unistrut Acc. Pkg. 2-dr, Bulletin A17y (accessories For Fiberglass Type 4x Enclosures), Size/dims: , Material/finish:

Bolt internal unistrut channels into A17 enclosures with included mounting hardware. Unistruts are required for installing nVent HOFFMAN Freestand panels and accessories in two-door A17 fiberglass enclosures. HOFFMAN A17SUPPORT2 plate must also be installed to secure unistrut. Kit includes 8 unistruts.

Also known as: 783510135768, A17UNISTRUT

Specifications

Color: Gray
Weight: 21 lb
Finish: Powder Coated
Color: Gray
Finish: Powder Coated
Weight: 21 lb