Compression Lug, Copper, 1-Hole

Item #: 389349

Cat #: CLNS-8-10

UPC: 783669627541

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 8, 1 Hole, #10 Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 8, 1 Hole, #10 Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669627541, CLNS-8-10

Features & Benefits

  • Color coded ink marking signifies key details including correct die
  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 8
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 8
Mounting: 1-Hole
Stud Size: #10