Repositionable Vinyl Marking Tape, White, 4" W x 100' L

Item #: 389361

Cat #: 76697

UPC: 754473766979

to view pricing and more.
Repositionable Vinyl Marking Tape, White, 4 Inch W x 100 Foot L

Overview

Repositionable Vinyl Marking Tape, White, 4 Inch W x 100 Foot L
Also known as: 754473766979, 76697

Specifications

Length: 100 ft
Type: Label
Width: 4 in
Color: White
Length: 100 ft
Width: 4 in
Type: Label
Color: White