REXEL logo

2/0 AWG Bare Copper, 19 Strand, 5000'

Item #: 389440
Cat #: BARESD2/019STR5000RL
UPC: 980100337742
Sign In or Register to view pricing and more.
2/0 AWG Soft Drawn Bare Copper, 19 Strand, 5000 Foot Reel

Product Overview

2/0 AWG Soft Drawn Bare Copper, 19 Strand, 5000 Foot Reel
Also known as: 980100337742, BARESD2/019STR5000RL
Frequently Bought Together (29)
Multiple
THHN2STRGRN5000RL 2 AWG THHN Stranded Copper, Green, 5000'
Multiple
BARESD4/019STR5000RL 4/0 Bare Stranded Copper Wire, 5000 Ft.
Burndy
YGHC26C26 C-Tap Connector, Wire Range 1 to 2/0 AWG, Copper
Burndy
YGHC26C2 C-Tap Connector, Wire Range 1 to 2/0 AWG, Copper
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Multiple
BARESD3/019STR5000RL Bare Copper, Soft Drawn, 3/0 AWG, Stranded, 5000'
Dottie
LW38 Lock Washer, 3/8", Steel
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Burndy
YGHC29C26 C-Tap Connector, Wire Range 3/0 AWG to 250 MCM, Copper
Burndy
YGHC29C29 C-Tap Connector, Wire Range 3/0 AWG to 250 MCM, Copper
Eaton B-Line
B54SH-120GLV Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Appleton
HUBG200DN Grounding Hub, 2", Insulated, Gasketed, Watertight, Zinc Die Cast
Eaton B-Line
N228ZN SPRING NUT, 3/8-IN.-16 THREAD, 3/8-IN. NUT
Multiple
BARESD27STR5000RL 2 AWG Bare Copper, 7 Strand, 5000'
Dottie
HN38 Hex Machine Nut, 3/8-16, Zinc Plated Steel
Dottie
HN14 Hex Machine Nut, 1/4-20, Zinc Plated Steel
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
3/4X10-COP 3/4" Copper Ground Rod
Dottie
MB38112 Tap Bolt, 3/8" x 1-1/2", Steel, Zinc Plated
Dottie
MB141 Tap Bolt, 1/4" x 1", Steel, Zinc Plated
Dottie
LW14 Lock Washer, 1/4", Steel
Dottie
FENW38114 Fender Washer, 3/8" x 1-1/4", Steel
Dottie
HS16 High Speed Drill Bit, Steel, 1/4"
Appleton
EYM200 2 EXP PROOF SEAL. UNILET
Burndy
KC23 Service Post Connector, Copper, 10 to 1 AWG, 3/8" Stud
Multiple
BARESD4/019STR5000RL 4/0 Bare Stranded Copper Wire, 5000 Ft.
Burndy
C11HD4/0DB Ground Clamp, Cable to Water Pipe, 1", 8 to 4/0 AWG, Bronze
Multiple
BARESD4SOL-CUT 4 AWG Bare Copper, Solid, Cut to Length
Burndy
C11N GRD CL BARE WIRE 1/2-1IN

Specifications

Color: Metallic
Length: 5000 ft
Gauge: 2/0
Volts AC: 600
Conductors: 1
Type: Soft Drawn, Bare Copper
Material: Soft Drawn Copper
Color: Metallic
Gauge: 2/0
Conductors: 1
Material: Soft Drawn Copper
Length: 5000 ft
Volts AC: 600
Type: Soft Drawn, Bare Copper

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)